Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8143DX

  • Zoro # G3085077


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Antique Brass
Width
13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8143DX
Zoro #
G3085077
UPC #
663370817168
Country of Origin
Taiwan, Province of China

Dimensions

Width
13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Length (Inch)
7.13
Item Width (Inch)
13
Item Height (Inch)
5.5

Details

Material
Brass;Zinc Alloy;Plastic
Color
Antique Brass
Weight
5.53
Finish
Antique Brass
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
ADA Compliant
false
Number of Holes
4
Number of Handles
2
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Item
Tub and Shower Faucet
Features
High quality brass and zinc alloy construction, Non-metallic adjustable showerhead, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
UPC/CUPC Certified
true
Theme
Modern
Showerhead Included
Yes
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Collection
Concord
Spout Flow Rate (GPM)
5.8
Drain Included
No
DOE Certified
true
Handles Included
true
Handle Style
Cross
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.53
Prop 65 Label
true
CEC Certified
true

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.