Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8143EFL
  • Zoro # G3090449
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Antique Brass
Width
14.38
Length
7.13
Height
5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBX8143EFL
Zoro #
G3090449
UPC #
663370817175
Country of Origin
Taiwan, Province of China
Material
Brass;Zinc Alloy;Plastic
Color
Antique Brass
Finish
Antique Brass
Connection
1/2"-14 NPT
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Number of Holes
4
Number of Handles
2
ADA Compliant
true
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Item Weight (lbs)
5.53
Low Lead Compliant
false
UPC/CUPC Certified
true
Collection
Centurion
Handles Included
true
Showerhead Included
Yes
DOE Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
CEC Certified
true
Theme
Modern
Drain Included
No
Spout Flow Rate (GPM)
6.75
Handle Style
Lever
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8

Dimensions

Width
14.38
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Width (Inch)
14.38
Item Length (Inch)
7.13
Item Height (Inch)
5.5

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews