Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Black Stainless, Wall Mount

  • Mfr # KB1633T

  • Zoro # G0846573


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4", Spout: 2-9/16"
Mounting Type
Wall Mount
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1633T
Zoro #
G0846573
UPC #
663370238321
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 7-1/8", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Length (Inch)
9.35
Item Width (Inch)
7
Item Height (Inch)
7.13

Details

Material
Brass
Finish
Black Stainless
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Number of Handles
1
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Faucet Finish
Black Stainless
Handle Material
Metal
Faucet Operation
Standard
Number of Holes
3
ADA Compliant
true
Item
Tub and Shower Faucet
Body Material
Brass
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Connection
1/2"-14 NPT
Shower Head Type
Single Handle Pressure Balanced
Standards
CUPC Certified
Pullout Spray
false
Faucet Holes
3
Handshower Included
No
DOE Certified
true
Collection
Magellan
Spout Flow Rate (GPM)
7
Drain Included
No
Showerhead Included
Yes
Handle Style
Lever
Hose Included
false
Showerhead Flow Rate (GPM)
2
CEC Certified
true
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Theme
Traditional
Sidespray
false
Item Weight (lbs)
3.16

Description

KB1633T TubShower Faucet Trim Only Fo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.