Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Black Stainless, Wall Mount

  • Mfr # KB633

  • Zoro # G0850134


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-3/4"
Height
Lever: 6-3/4"
Finish
Black Stainless
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB633
Zoro #
G0850134
UPC #
663370131462
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4"
Height
Lever: 6-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/16"
Item Length (Inch)
72
Item Width (Inch)
7
Item Height (Inch)
6.63

Details

Material
Brass
Finish
Black Stainless
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Number of Handles
1
Number of Holes
3
Mounting Type
Wall Mount
Faucet Operation
Standard
Item
Tub and Shower Faucet
Body Material
Brass
Faucet Finish
Black Stainless
ADA Compliant
false
Handle Material
Metal
Faucet Handle Type
Lever
Standards
cUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Includes
Pressure Balanced Valve
Features
Complete With An Easy-to-Turn Lever Handle, Corrosion-Resistant Finish
Connection
1/2" IPS
Drain Included
No
Theme
Traditional
Prop 65 Label
true
Pullout Spray
false
Sidespray
false
Handshower Included
No
Hose Included
false
Handle Style
Lever
Handles Included
true
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Collection
Magellan
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Item Weight (lbs)
5.61
DOE Certified
true
Low Lead Compliant
false
CEC Certified
true
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true

Description

KB633 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.