Tub and Shower Faucet, Black Stainless, Wall Mount

  • Mfr # KB633T

  • Zoro # G0850308


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Acrylic
Width
Lever: 6-3/4"
Height
Lever: 2-7/8"
Finish
Black Stainless
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB633T
Zoro #
G0850308
UPC #
663370177583
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4"
Height
Lever: 2-7/8"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/16"
Item Length (Inch)
7
Item Width (Inch)
7
Item Height (Inch)
7.13

Details

Material
Brass;Acrylic
Finish
Black Stainless
Faucet Operation
Standard
Item
Tub and Shower Faucet
Number of Handles
1
Body Material
Brass/Acrylic
Faucet Handle Type
Lever
Faucet Finish
Black Stainless
Number of Holes
3
ADA Compliant
true
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Handle Material
Metal
Features
Complete With An Easy-to-Turn Lever Handle, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Standards
cUPC Certified
Connection
1/2" IPS
Shower Head Type
Single Handle Pressure Balanced
UPC/CUPC Certified
true
Item Weight (lbs)
2.94
Drain Included
No
Faucet Holes
3
Showerhead Included
Yes
DOE Certified
true
CEC Certified
true
Hose Included
false
Prop 65 Label
true
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Sidespray
false
Showerhead Flow Rate (GPM)
2
Theme
Traditional
Pullout Spray
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Handles Included
true
Collection
Magellan

Description

KB633T TubShower Trim Only For KB633

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.