Shop KINGSTON BRASS

Tub and Shower Faucet, 3, Wall Mount, Brushed Brass

  • Mfr # KB3637AL
  • Zoro # G3096968

product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
High quality brass construction, Pressure balanced valve for maintaining water temperature, Tub and shower faucet, Adjustable 2-1/4" showerhead, 4-13/16" tub spout reach, Single handle operation, Lever handle meets ADA guidelines
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB3637AL
Zoro #
G3096968
UPC #
663370596766
Country of Origin
Taiwan, Province of China
Includes
Faucet;Mounting Hardware
Item
Tub and Shower Faucet
Features
High quality brass construction, Pressure balanced valve for maintaining water temperature, Tub and shower faucet, Adjustable 2-1/4" showerhead, 4-13/16" tub spout reach, Single handle operation, Lever handle meets ADA guidelines
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Brass
Shower Head Type
Adjustable
Connection
1/2"-14 NPT
Standards
CUPC Certified
Valve Type
Washerless Cartridge
Color
Brushed Brass
Material
Brass
Number of Handles
1
Theme
Traditional
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
6.14
Handshower Included
No
DOE Certified
true
CEC Certified
true
Collection
Restoration
UPC/CUPC Certified
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Handles Included
true
Handle Style
Lever
Faucet Holes
3
Low Lead Compliant
false

Dimensions

Height
5.31
Width
Lever: 7 1/2 in
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Length
7.13
Item Width (Inch)
7.5
Item Height (Inch)
5.31
Item Length (Inch)
7.13

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.