Shop HANSGROHE
See all product information
Create Account
Pulsify S Baton Handshower 100 1-Jet, 2.5 GPM in Brushed Nickel
- Mfr # 24125821
- Zoro # G022972887
product price:Â
$
121.10
/ea
Free Shipping & Returns
Key Features
Width
1 in
Color
Brushed Nickel
Length
1 in
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24125821
- Zoro #
- G022972887
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Nickel
- Item
- Handshower
Dimensions
- Width
- 1 in
- Length
- 1 in
- Depth
- 9 in
Description
Designer shower head for a sense of well-being: Pulsify S baton shower in brushed nickel with PowderRain The Pulsify S 100 1-spray baton shower from hansgrohe fulfils the desire for an innovative and modern shower head for daily feel-good showers. The unique hansgrohe PowderRain spray type wraps your body in a glove of the finest water droplets, creating a source of relaxation. The spray nozzles, arranged over the large area of the cylindrical shower head, ensure the water is perfectly distributed. The strikingly minimalist design makes the baton shower a real eye-catcher when customizing the bathroom and is accented by multiple finishes. ranging from polished chrome, Matte black, and a classic brushed nickel finish.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.