Zoro Homepage

Tub and Shower Faucet, Brushed Brass, Wall Mount

  • Mfr # KB3637AX

  • Zoro # G3099409


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Brass
Width
7.5
Length
7.13
Height
5.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3637AX
Zoro #
G3099409
UPC #
663370596810
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5
Length
7.13
Height
5.31
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.13
Item Height (Inch)
5.31

Details

Material
Brass
Color
Brushed Brass
Weight
6.14
Finish
Brushed Brass
Features
High Quality Brass Construction, Pressure Balanced Valve for Maintaining Water Temperature, Tub and Shower Faucet, Adjustable 2-1/4" Showerhead, 5-5/16" Tub Spout, Single Handle Operation
Standards
CUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Number of Holes
3
Item
Tub and Shower Faucet
Includes
Faucet;Mounting Hardware
ADA Compliant
false
Number of Handles
1
Mounting Type
Wall Mount
Valve Type
Washerless Cartridge
Connection
1/2"-14 NPT
Low Lead Compliant
false
Faucet Holes
3
Theme
Traditional
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Collection
Restoration
Handles Included
true
CEC Certified
true
Prop 65 Label
true
DOE Certified
true
Item Weight (lbs)
6.14
Handle Style
Cross
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Handshower Included
No

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.