Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Brushed Brass, Wall Mount

  • Mfr # KBX8137DPL

  • Zoro # G3105970


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Brushed Brass
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8137DPL
Zoro #
G3105970
UPC #
663370745980
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Height (Inch)
5.13
Item Length (Inch)
7.13
Item Width (Inch)
14.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Brushed Brass
Weight
6.29
Finish
Brushed Brass
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Number of Handles
3
ADA Compliant
true
Number of Holes
5
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Easy three lever handle operation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Handshower Included
No
Faucet Holes
5
Drain Included
No
Collection
Paris
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
CEC Certified
true
Showerhead Included
Yes
Theme
Traditional
Low Lead Compliant
false
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
4.7
Handles Included
true
Handle Style
Lever
Item Weight (lbs)
6.29

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.