Tub and Shower Faucet, Brushed Brass, Wall Mount

  • Mfr # KBX8137EFL

  • Zoro # G3089137


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Brushed Brass
Width
14.38
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8137EFL
Zoro #
G3089137
UPC #
663370746000
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.38
Length
7.13
Height
5.13
Depth
Lever: 2-5/8", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Height (Inch)
5.13
Item Width (Inch)
14.38
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Brushed Brass
Weight
6.29
Finish
Brushed Brass
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Lever handles meet ADA guidelines, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Number of Handles
3
ADA Compliant
true
Number of Holes
5
Valve Type
Washerless Cartridge
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Includes
Faucet; Mounting Hardware
Showerhead Included
Yes
Collection
Centurion
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
6.29
Handshower Included
No
Spout Flow Rate (GPM)
4.7
Theme
Modern
UPC/CUPC Certified
true
Faucet Holes
5
CEC Certified
true
Handles Included
true
Prop 65 Label
true
DOE Certified
true
Handshower Flow Rate (GPM)
0
Drain Included
No
Handle Style
Lever
Low Lead Compliant
false

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.