Tub and Shower Faucet, Brushed Brass, Wall Mount

  • Mfr # KBX8137NDL

  • Zoro # G3090135


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Brushed Brass
Width
12.88
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8137NDL
Zoro #
G3090135
UPC #
663370745959
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.88
Length
7.13
Height
5.13
Depth
Lever: 2-7/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Height (Inch)
5.13
Item Length (Inch)
7.13
Item Width (Inch)
12.88

Details

Material
Brass;Zinc Alloy;ABS
Color
Brushed Brass
Weight
5.8
Finish
Brushed Brass
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Wall Mount
Features
Heavy duty brass construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Lever handles meet ADA guidelines, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Includes
Faucet; Mounting Hardware
Number of Handles
3
Number of Holes
5
Connection
1/2"-14 NPT
Item
Tub and Shower Faucet
Handle Style
Lever
UPC/CUPC Certified
true
Item Weight (lbs)
5.8
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Drain Included
No
Handshower Included
No
Prop 65 Label
true
Collection
NuvoFusion
Spout Flow Rate (GPM)
4.7
Showerhead Included
Yes
Sidespray
false
DOE Certified
true
Handles Included
true
Faucet Holes
5
Low Lead Compliant
false
CEC Certified
true

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.