Tub and Shower Faucet, Brushed Brass, Wall Mount

  • Mfr # KBX8147DKL

  • Zoro # G3104248


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Brushed Brass
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8147DKL
Zoro #
G3104248
UPC #
663370746048
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Width (Inch)
14.13
Item Height (Inch)
5.5
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Brushed Brass
Weight
5.53
Finish
Brushed Brass
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Features
Heavy duty brass construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connections, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
ADA Compliant
true
Number of Holes
4
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Number of Handles
2
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Low Lead Compliant
false
Item Weight (lbs)
5.53
DOE Certified
true
Theme
Modern
UPC/CUPC Certified
true
Showerhead Included
Yes
Spout Flow Rate (GPM)
6.75
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Handshower Included
No
Collection
Kaiser
Handles Included
true
Prop 65 Label
true
CEC Certified
true
Faucet Holes
4

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.