Tub and Shower Faucet, Brushed Brass, Wall Mount

  • Mfr # KBX8147DL

  • Zoro # G3109568


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Brushed Brass
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8147DL
Zoro #
G3109568
UPC #
663370746055
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Length (Inch)
7.13
Item Width (Inch)
14.13
Item Height (Inch)
5.5

Details

Material
Brass;Zinc Alloy;Plastic
Color
Brushed Brass
Weight
5.53
Finish
Brushed Brass
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Mounting Type
Wall Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Number of Holes
4
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Valve Type
Washerless Cartridge
Features
Heavy duty brass construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connections, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Number of Handles
2
Handshower Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Handle Style
Lever
Showerhead Included
Yes
Prop 65 Label
true
Collection
Concord
CEC Certified
true
Drain Included
No
Item Weight (lbs)
5.53
Faucet Holes
4
Spout Flow Rate (GPM)
6.75
Handles Included
true
DOE Certified
true
Theme
Modern

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.