Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB1638T

  • Zoro # G0846738


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4", Spout: 2-9/16"
Handle Material
Metal
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1638T
Zoro #
G0846738
UPC #
663370026645
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 7-1/8", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Length (Inch)
7
Item Width (Inch)
7
Item Height (Inch)
6.5

Details

Material
Brass
Finish
Brushed Nickel
Handle Material
Metal
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Item
Tub and Shower Faucet
ADA Compliant
true
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
1
Number of Holes
3
Mounting Type
Wall Mount
Standards
CUPC Certified
Connection
1/2"-14 NPT
Shower Head Type
Single Handle Pressure Balanced
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Collection
Magellan
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Hose Included
false
Showerhead Included
Yes
Item Weight (lbs)
0.55
Handshower Included
No
CEC Certified
true
Theme
Traditional
Handle Style
Lever
Pullout Spray
false
UPC/CUPC Certified
true
Prop 65 Label
true
DOE Certified
true
Handles Included
true
Low Lead Compliant
false

Description

KB1638T Trim Only For KB1638

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.