Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB238AL

  • Zoro # G0847228


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Flow Rate
7.0 gpm
ADA Compliant
true
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB238AL
Zoro #
G0847228
UPC #
663370057687
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Length (Inch)
72
Item Width (Inch)
8
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Brushed Nickel
Flow Rate
7.0 gpm
ADA Compliant
true
Item
Tub and Shower Faucet
Faucet Finish
Brushed Nickel
Handle Material
Metal
Number of Handles
3
Faucet Handle Type
Lever
Body Material
Brass
Mounting Type
Wall Mount
Number of Holes
5
Faucet Operation
Standard
Connection
1/2" IPS
Standards
California Energy Commission Title 20
Features
Long Lasting Performance, Duraseal Washerless Catridge
Includes
Internal Valve Hardware
Pullout Spray
false
Drain Included
No
Faucet Holes
5
Sidespray
false
Showerhead Included
Yes
DOE Certified
true
Handles Included
true
Low Lead Compliant
false
Handshower Included
No
Theme
Traditional
Spout Flow Rate (GPM)
4.7
Prop 65 Label
true
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.5
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Collection
Magellan
CEC Certified
true
Hose Included
false

Description

KB238AL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.