Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB238KL

  • Zoro # G0847106


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Finish
Brushed Nickel
Number of Holes
5
Number of Handles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB238KL
Zoro #
G0847106
UPC #
663370082153
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5-1/8"
Face Dia.
2-3/8"
Item Width (Inch)
8
Item Length (Inch)
72
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Brushed Nickel
Number of Holes
5
Number of Handles
3
Faucet Finish
Brushed Nickel
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Flow Rate
1.8 gpm
ADA Compliant
true
Body Material
Brass
Faucet Operation
Standard
Item
Tub and Shower Faucet
Handle Material
Metal
Connection
1/2"-14 NPT
Standards
California Energy Commission Title 20
Features
Long Lasting Performance, Duraseal Washerless Catridge
Includes
Internal Valve Hardware
CEC Certified
true
Drain Included
No
Spout Flow Rate (GPM)
4.7
UPC/CUPC Certified
false
Handshower Included
No
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Collection
Magellan
Low Lead Compliant
false
Pullout Spray
false
Hose Included
false
Faucet Holes
5
Item Weight (lbs)
6.1
Theme
Traditional
DOE Certified
true
Sidespray
false
Prop 65 Label
true
Handle Style
Lever
Showerhead Included
Yes

Description

KB238KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.