Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB238PL

  • Zoro # G0847097


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Handle Material
Porcelain
Number of Holes
5
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB238PL
Zoro #
G0847097
UPC #
663370116674
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Height (Inch)
7.38
Item Length (Inch)
72
Item Width (Inch)
8

Details

Material
Brass
Finish
Brushed Nickel
Handle Material
Porcelain
Number of Holes
5
Faucet Operation
Standard
Faucet Handle Type
Lever
Flow Rate
5.21 gpm
Faucet Finish
Brushed Nickel
Number of Handles
3
Mounting Type
Wall Mount
Body Material
Brass
ADA Compliant
true
Item
Tub and Shower Faucet
Connection
1/2" IPS
Includes
Internal Valve Hardware
Features
Duraseal Washerless Cartridge, Corrosion Resistant Finish
Collection
Victorian
DOE Certified
true
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Item Weight (lbs)
5.5
Prop 65 Label
true
Showerhead Included
Yes
Drain Included
No
Low Lead Compliant
false
Faucet Holes
5
Pullout Spray
false
Sidespray
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
4.7
Theme
Traditional
Handles Included
true
Handle Style
Lever
Handshower Included
No
Handshower Flow Rate (GPM)
0

Description

KB238PL TubShower Fauect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.