Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB238PX

  • Zoro # G0847054


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8", Spout Width: 2-1/2"
Flow Rate
7.0 gpm
ADA Compliant
false
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB238PX
Zoro #
G0847054
UPC #
663370116681
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8", Spout Width: 2-1/2"
Depth
Shower Head Depth: 7-3/8", Valve Depth: 3-7/8", Spout Depth: 5-1/8"
Face Dia.
2-3/8"
Item Height (Inch)
7.5
Item Width (Inch)
8
Item Length (Inch)
72

Details

Material
Brass
Finish
Brushed Nickel
Flow Rate
7.0 gpm
ADA Compliant
false
Mounting Type
Wall Mount
Faucet Handle Type
Cross
Item
Tub and Shower Faucet
Faucet Operation
Standard
Body Material
Brass
Handle Material
Porcelain
Number of Handles
3
Faucet Finish
Brushed Nickel
Number of Holes
5
Features
Duraseal Washerless Cartridge
Connection
1/2"-14 NPT
Includes
Internal Valve Hardware
Spout Flow Rate (GPM)
4.7
Theme
Traditional
Faucet Holes
5
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Low Lead Compliant
false
Pullout Spray
false
Drain Included
No
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
6.1
CEC Certified
true
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Faucet Centers
8
Showerhead Included
Yes
Pulldown Spray
false
DOE Certified
true
Handshower Included
No

Description

KB238PX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.