Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB248AL

  • Zoro # G0847413


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4"
Finish
Brushed Nickel
ADA Compliant
true
Flow Rate
Shower Head: 1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB248AL
Zoro #
G0847413
UPC #
663370092374
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Width (Inch)
8
Item Length (Inch)
72
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Brushed Nickel
ADA Compliant
true
Item
Tub and Shower Faucet
Flow Rate
Shower Head: 1.8 gpm
Number of Holes
4
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Handle Material
Metal
Faucet Finish
Brushed Nickel
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Standards
ASME A112.18.1, ANSI/NSF 61 Sec. 9 code
Includes
Internal Valve Hardware
Connection
1/2" IPS
Features
Duraseal washerless cartridge
Showerhead Included
Yes
Theme
Traditional
Faucet Holes
4
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
DOE Certified
true
UPC/CUPC Certified
false
Handles Included
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Sidespray
false
Handshower Included
No
Collection
Magellan
Hose Included
false
Item Weight (lbs)
5.48
Handle Style
Lever
Pullout Spray
false
CEC Certified
true
Drain Included
No

Description

KB248AL Twin Handle TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.