Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB248KL

  • Zoro # G0847359


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8"
Finish
Brushed Nickel
Mounting Type
Wall Mount
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB248KL
Zoro #
G0847359
UPC #
663370103377
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Width (Inch)
8
Item Height (Inch)
7.38
Item Length (Inch)
72

Details

Material
Brass
Finish
Brushed Nickel
Mounting Type
Wall Mount
Number of Holes
4
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Item
Tub and Shower Faucet
Number of Handles
2
ADA Compliant
true
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Includes
Internal Valve Hardware
Features
Duraseal Washerless Cartridge
Connection
1/2" IPS
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Handles Included
true
Handshower Included
No
Pullout Spray
false
Faucet Holes
4
Hose Included
false
Drain Included
No
Showerhead Included
Yes
Sidespray
false
Handle Style
Lever
DOE Certified
true
Theme
Traditional
Spout Flow Rate (GPM)
6.75
CEC Certified
true
Item Weight (lbs)
6.09

Description

KB248KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.