Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet Brushed Nickel, Wall Mount

  • Mfr # KB2638EXT

  • Zoro # G0848253


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass;Acrylic
Standards
CUPC Certified
Faucet Operation
Standard
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638EXT
Zoro #
G0848253
UPC #
663370030765
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Material
Brass;Acrylic
Standards
CUPC Certified
Faucet Operation
Standard
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Number of Handles
1
Faucet Finish
Brushed Nickel
Handle Material
Metal
Faucet Handle Type
Cross
Number of Holes
3
Item
Tub and Shower Faucet
Body Material
Brass/Acrylic
ADA Compliant
false
Features
Complete with an Easy-to-Turn Cross Handle
Connection
1/2" IPS
Shower Head Type
Single Handle Pressure Balanced
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Theme
Modern
Hose Included
false
Faucet Holes
3
Pullout Spray
false
DOE Certified
true
Showerhead Flow Rate (GPM)
2
Showerhead Included
Yes
CEC Certified
true
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handshower Included
No
Drain Included
No
Item Weight (lbs)
2.98
Sidespray
false
Handle Style
Cross

Description

KB2638EXT TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.