Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB3638TTLH

  • Zoro # G3091167


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Length
72
Valve Type
No Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3638TTLH
Zoro #
G3091167
UPC #
663370238499
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Height
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Valve Type
No Cartridge
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB3638V to complete trim kit
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Item
Tub and Shower Faucet
Handshower Included
No
Handles Included
false
Showerhead Included
No
Handshower Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
true
Faucet Holes
2
Prop 65 Label
true
Sidespray
false
Drain Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
1.98
CEC Certified
false
Spout Flow Rate (GPM)
7
Number of Handles
0
Pullout Spray
false
Low Lead Compliant
false

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium brushed nickel for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.