Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB538AL

  • Zoro # G3083196


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
6.75
Length
72
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB538AL
Zoro #
G3083196
UPC #
663370245213
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.75
Length
72
Height
7.75
Depth
Spout: 5"
Item Width (Inch)
6.75
Item Length (Inch)
72
Item Height (Inch)
7.75

Details

Material
Brass
Color
Brushed Nickel
Weight
3.67
Finish
Brushed Nickel
ADA Compliant
true
Features
Solid Brass Construction, Non-metallic adjustable showerhead, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Diverter Tub Spout, Corrosion-Resistant Finish
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Handle Material
Metal
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Number of Holes
3
Mounting Type
Wall Mount
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Standards
cUPC Certified
Connection
1/2" IPS
Handles Included
true
Spout Flow Rate (GPM)
4.23
Handshower Included
No
UPC/CUPC Certified
true
Prop 65 Label
true
Pullout Spray
false
Item Weight (lbs)
3.67
DOE Certified
true
Showerhead Included
Yes
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
3
Sidespray
false
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Low Lead Compliant
false
CEC Certified
true
Drain Included
No

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.