Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB538L

  • Zoro # G0850159


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-3/4"
Height
Lever: 6-3/4"
Finish
Brushed Nickel
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB538L
Zoro #
G0850159
UPC #
663370091711
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4"
Height
Lever: 6-3/4"
Depth
Spout: 5"
Face Dia.
Shower: 2-3/8"
Item Height (Inch)
7.75
Item Width (Inch)
6.75
Item Length (Inch)
72

Details

Material
Brass
Finish
Brushed Nickel
ADA Compliant
true
Mounting Type
Wall Mount
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Number of Handles
1
Body Material
Brass
Faucet Operation
Standard
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Handle Material
Metal
Item
Tub and Shower Faucet
Number of Holes
3
Includes
Internal Valve Hardware
Connection
1/2" IPS
Features
Complete With An Easy-to-Turn Lever Handle, Corrosion-Resistant Finish
Standards
cUPC Certified
CEC Certified
true
Prop 65 Label
true
DOE Certified
true
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Item Weight (lbs)
3.3
Drain Included
No
Sidespray
false
Pullout Spray
false
Hose Included
false
Handshower Included
No
Low Lead Compliant
false
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Handles Included
true
Showerhead Included
Yes
Spout Flow Rate (GPM)
4.23
Handle Style
Lever

Description

KB538L TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.