Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB658T

  • Zoro # G0850484


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Acrylic
Width
Shower Head Width: 1-3/4", Valve Width: 7"
Finish
Brushed Nickel
Handle Material
Metal
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB658T
Zoro #
G0850484
UPC #
663370099571
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 1-3/4", Valve Width: 7"
Depth
Shower Head Depth: 6-5/8", Valve Depth: 3-3/16", Tub Depth: 5"
Face Dia.
1-3/4"
Item Height (Inch)
6.63
Item Width (Inch)
7
Item Length (Inch)
72

Details

Material
Brass;Acrylic
Finish
Brushed Nickel
Handle Material
Metal
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
Body Material
Brass/Acrylic
Faucet Operation
Standard
ADA Compliant
true
Number of Holes
3
Number of Handles
1
Flow Rate
Spout: 7 gpm, Shower Head: 1.8 gpm
Faucet Handle Type
Loop
Faucet Finish
Brushed Nickel
Features
Corrrosion Resistant Finish, Long Lasting Durability
Connection
1/2" IPS
Standards
CUPC Certified
Low Lead Compliant
false
UPC/CUPC Certified
true
Item Weight (lbs)
2.64
Faucet Holes
3
Showerhead Included
Yes
DOE Certified
true
Hose Included
false
Showerhead Flow Rate (GPM)
2
CEC Certified
true
Handshower Included
No
Drain Included
No
Sidespray
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Handles Included
true
Handle Style
Lever
Prop 65 Label
true
Pullout Spray
false

Description

KB658T TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.