Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB668AX

  • Zoro # G0850606


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-1/4", Valve Width: 4-3/4"
Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Flow Rate
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB668AX
Zoro #
G0850606
UPC #
663370019593
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-1/4", Valve Width: 4-3/4"
Depth
Shower Head Depth: 7-1/8", Valve Depth: 3-13/16", Spout Depth: 5"
Item Height (Inch)
5
Item Width (Inch)
12.75
Item Length (Inch)
7.13

Details

Material
Brass
Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Flow Rate
1.8 gpm
Handle Material
Metal
Mounting Type
Wall Mount
Number of Handles
2
Number of Holes
4
Body Material
Brass
ADA Compliant
false
Item
Tub and Shower Faucet
Faucet Operation
Standard
Faucet Handle Type
Cross
Connection
1/2"-14 NPT
Standards
CUPC Certified, Meets ASME A112.18.1, ANSI/NSF 61 Sec. 9 cod
Includes
Pressure Balanced Valve
Features
Long Lasting Performance, Washerless Catridge
Theme
Traditional
Handle Style
Cross
Handles Included
true
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
4
Item Weight (lbs)
7.72
CEC Certified
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Included
Yes
Low Lead Compliant
false
Hose Included
false
Handshower Included
No
Prop 65 Label
true
UPC/CUPC Certified
true
DOE Certified
true
Drain Included
No
Collection
Vintage
Pullout Spray
false

Description

KB668AX Twin Handles Tub Shower Faucet P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.