Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB668ML
  • Zoro # G0850545
product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-1/4", Valve Width: 4-3/4"
Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB668ML
Zoro #
G0850545
UPC #
663370019746
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-1/4", Valve Width: 4-3/4"
Depth
Shower Head Depth: 7-1/8", Valve Depth: 3-7/8", Spout Depth: 5"
Face Dia.
2-1/4"
Item Width (Inch)
4.75
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Material
Brass
Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Mounting Type
Wall Mount
ADA Compliant
false
Number of Holes
4
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Flow Rate
7.0 gpm
Faucet Operation
Standard
Item
Tub and Shower Faucet
Standards
CUPC Certified, California Energy Commission Title 20
Includes
Pressure Balanced Valve
Connection
1/2" IPS
Features
Long Lasting Performance
Theme
Traditional
Sidespray
false
Collection
Vintage
Item Weight (lbs)
7.7
Pullout Spray
false
Handle Style
Lever
Handles Included
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Hose Included
false
Handshower Included
No
Faucet Holes
4
UPC/CUPC Certified
true
Prop 65 Label
true
Drain Included
No
DOE Certified
true
Low Lead Compliant
false
Showerhead Included
Yes
CEC Certified
true
Showerhead Flow Rate (GPM)
2

Description

KB668ML Twin Handles Tub Shower Faucet P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews