Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB668PL

  • Zoro # G0850773


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-1/4", Valve Width: 4-3/4"
Finish
Brushed Nickel
Faucet Handle Type
Lever
Handle Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB668PL
Zoro #
G0850773
UPC #
663370019623
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-1/4", Valve Width: 4-3/4"
Depth
Shower Head Depth: 7-1/8", Valve Depth: 3-5/16", Tub Depth: 5"
Face Dia.
2-1/4"
Item Height (Inch)
5
Item Width (Inch)
12.75
Item Length (Inch)
7.13

Details

Material
Brass
Finish
Brushed Nickel
Faucet Handle Type
Lever
Handle Material
Porcelain
Body Material
Brass
Mounting Hole Center to Center
8"
Number of Holes
4
Faucet Finish
Brushed Nickel
Flow Rate
Spout: 7 gpm, Shower Head: 1.8 gpm
Item
Tub and Shower Faucet
ADA Compliant
true
Faucet Operation
Standard
Number of Handles
2
Connection
1/2" IPS
Standards
CUPC Certified
Includes
Pressure Balanced Valve
Features
Duraseal Washerless Catridge, Pressure Balance Valve
Mounting Type
Wall Mount
Handshower Flow Rate (GPM)
0
CEC Certified
true
Sidespray
false
Faucet Holes
4
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
Low Lead Compliant
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Theme
Traditional
Pulldown Spray
false
Handles Included
true
Item Weight (lbs)
7.72
Faucet Centers
8
UPC/CUPC Certified
true
Hose Included
false
Drain Included
No
Pullout Spray
false
Handshower Included
No
Prop 65 Label
true

Description

KB668PL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.