Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB6698NDL

  • Zoro # G0850798


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet Valve
Features
Pressure Balanced Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB6698NDL
Zoro #
G0850798
UPC #
663370136993
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 3-3/16", Valve Width: 6-5/16"
Depth
Shower Head Depth: 7-1/8", Valve Depth: 3-9/16", Spout Depth: 7"
Face Dia.
3-3/16"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
6.31

Details

Includes
Faucet Valve
Item
Tub and Shower Faucet
Features
Pressure Balanced Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
1
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Brushed Nickel
Material
Brass
Collection
NuvoFusion
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Handles Included
true
Pullout Spray
false
Handshower Included
No
Prop 65 Label
true
Sidespray
false
Hose Included
false
CEC Certified
true
Theme
Modern
Faucet Holes
3
DOE Certified
true
Showerhead Included
Yes
UPC/CUPC Certified
true
Drain Included
No
Low Lead Compliant
false
Item Weight (lbs)
5.35
Handshower Flow Rate (GPM)
0
Handle Style
Lever

Description

KB6698NDL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.