Shop KINGSTON BRASS
See all product information
Create Account
Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel
- Mfr # KB698
- Zoro # G0850868
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Includes
Pressure Balanced Valve
Features
Complete With An Easy-to-Turn Loop Handle, Designed For A Long-Lasting Performance, Easy Installation
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- Lever: 7"
- Width
- Lever: 7 in
- Depth
- Spout: 5"
- Face Dia.
- Shower: 1-3/4"
- Item Height (Inch)
- 6.63
- Item Length (Inch)
- 72
- Item Width (Inch)
- 7
Description
KB698 Single Loop Handle TubShower Fa
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.