Shop KINGSTON BRASS
See all product information
Create Account
Vintage Gooseneck Faucet, Polished Chrome
- Mfr # ABT300-1
- Zoro # G5950184
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Includes
Integral Diverter, Outlet for Shower Riser
Features
This Faucet Will Give You Many Years Of Trouble-Free Performance
Number of Holes
2
ADA Compliant
false
Height
Spout: 10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABT300-1
- Zoro #
- G5950184
- UPC #
- 663370097263
- Country of Origin
- Taiwan, Province of China
- Includes
- Integral Diverter, Outlet for Shower Riser
- Item
- Tub Faucet Body
- Features
- This Faucet Will Give You Many Years Of Trouble-Free Performance
- Number of Holes
- 2
- ADA Compliant
- false
- Finish
- Polished Chrome
- Connection
- 3/8" x 16 PT
- Material
- Brass
- Share H&C Handle Item#
- No Handle
- DOE Certified
- false
- Warranty
- 1
- Collection
- Vintage
- Item Weight (lbs)
- 4.84
- UPC/CUPC Certified
- true
- Low Lead Compliant
- false
- CEC Certified
- false
- Theme
- Traditional
- Prop 65 Label
- true
Dimensions
- Height
- Spout: 10"
- Item Width (Inch)
- 9.5
- Item Height (Inch)
- 4.69
- Item Length (Inch)
- 10
Description
This gooseneck faucet body is designed for clawfoot tubs can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, includes integral diverter and outlet for shower riser, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble-free performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.