Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB8238NFL

  • Zoro # G0851069


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 3-3/16", Handle: 3-1/8", Spout: 2-1/2"
Height
Spout: 2-1/2"
Body Material
Brass
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8238NFL
Zoro #
G0851069
UPC #
663370133336
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 3-3/16", Handle: 3-1/8", Spout: 2-1/2"
Height
Spout: 2-1/2"
Depth
Showerhead: 3-3/8", Handle: 2-7/16", Spout: 5-1/8"
Face Dia.
3-3/16"
Item Width (Inch)
8
Item Height (Inch)
7.31
Item Length (Inch)
72

Details

Material
Brass
Finish
Brushed Nickel
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Number of Holes
5
ADA Compliant
true
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Flow Rate
7.0 gpm
Number of Handles
3
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Includes
Internal Valve Hardware
Features
Easy to Turn Lever Handles, 1/4 Turn Washerless Cartridge
Drain Included
No
Collection
NuWave French
Low Lead Compliant
false
Handles Included
true
Spout Flow Rate (GPM)
4.7
Theme
Modern
Handshower Included
No
Handle Style
Lever
Pullout Spray
false
Hose Included
false
Sidespray
false
Prop 65 Label
true
Faucet Holes
5
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
DOE Certified
true
CEC Certified
true
Item Weight (lbs)
6.09

Description

KB8238NFL TubShower Faucet,w/3 Nuw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.