Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB86580DLT

  • Zoro # G3096855


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet Trim; Mounting Hardware
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7" Shower Arm Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB36380V to complete trim kit
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86580DLT
Zoro #
G3096855
UPC #
663370135842
Country of Origin
Taiwan, Province of China

Dimensions

Height
7
Width
7.5
Face Dia.
2-1/4"
Length
7
Item Length (Inch)
7
Item Width (Inch)
7.5
Item Height (Inch)
7

Details

Includes
Faucet Trim; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7" Shower Arm Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB36380V to complete trim kit
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Material
Brass
Number of Handles
1
Color
Brushed Nickel
Valve Type
No Cartridge
Handle Material
Metal
CEC Certified
true
Prop 65 Label
true
Theme
Modern
DOE Certified
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Faucet Holes
3
Pullout Spray
false
Item Weight (lbs)
7.13
Sidespray
false
Handles Included
true
Drain Included
No
Low Lead Compliant
false
Handshower Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.