Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB86584BX

  • Zoro # G0851683


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86584BX
Zoro #
G0851683
UPC #
663370117374
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-7/8"
Depth
Lever: 3-5/16"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Handle Type
Cross
Handle Material
Metal
Body Material
Brass
Faucet Finish
Brushed Nickel
Material
Brass
Collection
English Vintage
Item Weight (lbs)
6.84
Sidespray
false
DOE Certified
true
Theme
Transitional
Low Lead Compliant
false
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Handle Style
Cross
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
7
Pullout Spray
false
Prop 65 Label
true
Faucet Holes
3
CEC Certified
true
Handshower Flow Rate (GPM)
0
Hose Included
false
UPC/CUPC Certified
true

Description

KB86584BX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.