Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KBX8138EFL

  • Zoro # G3099996


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Brushed Nickel
Width
14.38
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8138EFL
Zoro #
G3099996
UPC #
663370489525
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.38
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Width (Inch)
14.38
Item Height (Inch)
5.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Brushed Nickel
Weight
5.29
Finish
Brushed Nickel
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
Features
High quality brass, zinc alloy, and ABS construction, Durable washerless cartridge, Wall mount installation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, Lever handles meet ADA guidelines, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Designed for long-lasting durability, Non-metallic adjustable shower head
Number of Handles
3
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Includes
Faucet; Mounting Hardware
Handle Material
Metal
Item
Tub and Shower Faucet
Number of Holes
5
Mounting Type
Wall Mount
ADA Compliant
true
UPC/CUPC Certified
false
Item Weight (lbs)
5.29
Prop 65 Label
true
Collection
Centurion
Faucet Holes
5
Handles Included
true
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
CEC Certified
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Theme
Modern
Handshower Included
No
Pullout Spray
false
Handle Style
Lever
Showerhead Included
Yes
Low Lead Compliant
false

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.