Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KBX8138NDL

  • Zoro # G0852548


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16"
Body Material
Brass
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8138NDL
Zoro #
G0852548
UPC #
663370125911
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16"
Depth
Lever: 2-7/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Height (Inch)
5.13
Item Width (Inch)
12.88
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Finish
Brushed Nickel
Body Material
Brass
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Number of Handles
3
ADA Compliant
true
Number of Holes
5
Faucet Finish
Brushed Nickel
Handle Material
Metal
Mounting Type
Wall Mount
Faucet Operation
Standard
Item
Tub and Shower Faucet
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Features
Complete with an Easy-to-Turn Lever Handle, Three Handle
Showerhead Included
Yes
Sidespray
false
Drain Included
No
Handles Included
true
Faucet Holes
5
Pullout Spray
false
Handle Style
Lever
Low Lead Compliant
false
Item Weight (lbs)
5.8
Hose Included
false
CEC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Collection
NuvoFusion
DOE Certified
true
Prop 65 Label
true
Spout Flow Rate (GPM)
4.7
UPC/CUPC Certified
false
Handshower Included
No
Theme
Modern

Description

KBX8138NDL Fusion TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.