Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KBX8148EFL

  • Zoro # G0852453


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Finish
Brushed Nickel
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8148EFL
Zoro #
G0852453
UPC #
663370489556
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Height (Inch)
5.5
Item Length (Inch)
7.13
Item Width (Inch)
14.38

Details

Material
Brass;Zinc Alloy;Plastic
Finish
Brushed Nickel
Number of Holes
4
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Body Material
Brass/Zinc Alloy/Plastic
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Number of Handles
2
Mounting Type
Wall Mount
ADA Compliant
true
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Brushed Nickel
Includes
Internal Valve Hardware
Features
Complete with an Easy-to-Turn Lever Handle
Connection
1/2"-14 NPT
UPC/CUPC Certified
false
DOE Certified
true
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Faucet Holes
4
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Item Weight (lbs)
5.53
Handle Style
Lever
Collection
Centurion
Theme
Modern
Prop 65 Label
true
Low Lead Compliant
false
Handles Included
true
Handshower Included
No
Showerhead Included
Yes
Spout Flow Rate (GPM)
6.75

Description

KBX8148EFL Tub/Shower Faucet,w/2 Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.