Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KBX8148NDL

  • Zoro # G0852663


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Finish
Brushed Nickel
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8148NDL
Zoro #
G0852663
UPC #
663370125836
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Height (Inch)
5.5
Item Width (Inch)
12.88
Item Length (Inch)
7.13

Details

Material
Brass
Finish
Brushed Nickel
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
true
Faucet Operation
Standard
Handle Material
Metal
Number of Holes
4
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Handles
2
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Includes
Internal Valve Hardware
Features
Complete with an Easy-to-Turn Lever Handle
Low Lead Compliant
false
UPC/CUPC Certified
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Sidespray
false
DOE Certified
true
Theme
Modern
CEC Certified
true
Hose Included
false
Faucet Holes
4
Showerhead Included
Yes
Handle Style
Lever
Prop 65 Label
true
Drain Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
Collection
NuvoFusion
Handshower Included
No
Spout Flow Rate (GPM)
5.8
Item Weight (lbs)
6.87

Description

KBX8148NDL Fusion TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.