Shop KINGSTON BRASS

Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # VB36380AL
  • Zoro # G0864238

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 3"
Finish
Brushed Nickel
Mounting Type
Wall Mount
Number of Handles
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VB36380AL
Zoro #
G0864238
UPC #
663370039225
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 3"
Depth
Shower Depth: 7-5/16", Spout Depth: 5"
Face Dia.
3"
Item Length (Inch)
7.5
Item Height (Inch)
7.31
Item Width (Inch)
7.5

Details

Material
Brass
Finish
Brushed Nickel
Mounting Type
Wall Mount
Number of Handles
1
Faucet Operation
Standard
Handle Material
Metal
Item
Tub and Shower Faucet
Number of Holes
3
Faucet Finish
Brushed Nickel
ADA Compliant
false
Body Material
Brass
Faucet Handle Type
Lever
Flow Rate
Spout: 7 gpm, Shower Head: 1.8 gpm
Includes
Pressure Balanced Valve
Connection
1/2" IPS
Standards
CUPC Certified
Features
Duraseal Washerless Cartridge, Corrosion Resistant Finish
Handshower Included
No
CEC Certified
true
Showerhead Flow Rate (GPM)
2
UPC/CUPC Certified
true
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Theme
Traditional
Hose Included
false
Drain Included
No
Low Lead Compliant
false
Sidespray
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Pullout Spray
false
Handle Style
Lever
Item Weight (lbs)
6.51
Handles Included
true

Description

VB36380AL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.