This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Brushed Nickel/Polished Chrome, Wall Mount KB8637FLT

Tub and Shower Faucet, Brushed Nickel/Polished Chrome, Wall Mount (Discontinued)

  • Mfr # KB8637FLT
  • Zoro # G0851333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8637FLT
Zoro #
G0851333
UPC #
663370027215
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7"
Height
Lever: 7"
Depth
Shower: 7-1/8", Spout: 5"
Face Dia.
Shower: 2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7
Item Length (Inch)
72

Details

Material
Brass
Finish
Brushed Nickel/Polished Chrome
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Faucet Operation
Standard
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Handle Material
Metal
Number of Handles
1
Number of Holes
3
Item
Tub and Shower Faucet
Faucet Finish
Brushed Nickel/Polished Chrome
Body Material
Brass
ADA Compliant
true
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Standards
CUPC Certified
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Theme
Modern
Pullout Spray
false
Handles Included
true
Showerhead Flow Rate (GPM)
2
DOE Certified
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
3.9
CEC Certified
true
Hose Included
false
Drain Included
No
Faucet Holes
3
Handle Style
Lever
Low Lead Compliant
false
UPC/CUPC Certified
true
Showerhead Included
Yes
Collection
Royale
Handshower Included
No
Sidespray
false

Description

KB8637FLT TubShower Trim Only For KB8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.