Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KB230PX

  • Zoro # G3108624


product price: $220.49
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
8
Length
72
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB230PX
Zoro #
G3108624
UPC #
663370599309
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
72
Height
7.5
Face Dia.
1-3/4"
Depth
Showerhead: 3", Handle: 3-7/8", Spout: 5-1/8"
Item Width (Inch)
8
Item Height (Inch)
7.5
Item Length (Inch)
72

Details

Material
Brass
Color
Matte Black
Weight
6.1
Finish
Matte Black
Valve Type
Washerless Cartridge
Number of Handles
3
Number of Holes
5
Features
Solid brass construction, Duraseal washerless cartridge, Wall mount installation, Standard 1/2-14 NPT connection, 6-5/80" shower arm reach including showerhead, 7.0 GPM/26.5 LPM water flow rate at 80 PSI, 5" tub spout, 3-porcelain cross handles, 1-3/4" showerhead diameter
Includes
Faucet; Mounting Hardware
Flow Rate
7.0 gpm
ADA Compliant
false
Mounting Type
Wall Mount
Handle Material
Porcelain
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Low Lead Compliant
false
Pulldown Spray
false
Handshower Included
No
Collection
Victorian
Showerhead Flow Rate (GPM)
1.8
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Sidespray
false
Prop 65 Label
true
Spout Flow Rate (GPM)
4.7
Handles Included
true
Showerhead Included
Yes
Pullout Spray
false
DOE Certified
true
Faucet Holes
5
Theme
Traditional
Drain Included
No
Item Weight (lbs)
6.1
Faucet Centers
8
CEC Certified
true
UPC/CUPC Certified
false
Hose Included
false

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.