Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8130DPL

  • Zoro # G3093486


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Matte Black
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8130DPL
Zoro #
G3093486
UPC #
663370583339
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Length (Inch)
7.13
Item Width (Inch)
14.13
Item Height (Inch)
5.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Matte Black
Weight
6.29
Finish
Matte Black
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Tub and Shower Faucet, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Non-metallic adjustable shower head
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Number of Holes
5
ADA Compliant
true
Handle Material
Brass;Porcelain
Connection
1/2"-14 NPT
Item
Tub and Shower Faucet
Number of Handles
3
Faucet Centers
8
Handshower Included
No
DOE Certified
true
Handles Included
true
Item Weight (lbs)
6.29
CEC Certified
true
Prop 65 Label
true
Hose Included
false
Low Lead Compliant
false
Showerhead Included
Yes
Handle Style
Lever
Faucet Holes
5
Handshower Flow Rate (GPM)
0
Collection
Paris
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Theme
Modern
Spout Flow Rate (GPM)
7
Drain Included
No

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.