Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8130EFL
  • Zoro # G3090966
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Matte Black
Width
14.38
Length
7.13
Height
5.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBX8130EFL
Zoro #
G3090966
UPC #
663370593888
Country of Origin
Taiwan, Province of China
Material
Brass;Zinc Alloy;ABS
Color
Matte Black
Weight
6.29
Finish
Matte Black
Mounting Type
Wall Mount
Valve Type
Washerless Cartridge
Handle Material
Zinc
Connection
1/2"-14 NPT
Number of Holes
5
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Flow Rate
5.21 gpm
ADA Compliant
true
Number of Handles
3
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Tub and Shower Faucet, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Non-Metallic Adjustable Shower Head
UPC/CUPC Certified
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Theme
Modern
Prop 65 Label
true
Collection
Centurion
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
DOE Certified
true
Faucet Holes
5
Low Lead Compliant
false
Showerhead Included
Yes
Item Weight (lbs)
6.29
Faucet Centers
8
Handles Included
true
CEC Certified
true
Hose Included
false
Drain Included
No

Dimensions

Width
14.38
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Width (Inch)
14.38
Item Length (Inch)
7.13
Item Height (Inch)
5.13

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews