Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8130NDL

  • Zoro # G3088349


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Matte Black
Width
12.88
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8130NDL
Zoro #
G3088349
UPC #
663370583308
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.88
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-7/16", Spout: 5-5/16"
Item Width (Inch)
12.88
Item Height (Inch)
5.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Matte Black
Weight
5.8
Finish
Matte Black
Item
Tub and Shower Faucet
Handle Material
Zinc
Features
Heavy duty brass construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Lever handles meet ADA guidelines, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Includes
Faucet; Mounting Hardware
Number of Handles
3
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
ADA Compliant
true
Flow Rate
7.0 gpm
Number of Holes
5
Valve Type
Washerless Cartridge
Prop 65 Label
true
Handshower Included
No
DOE Certified
true
Hose Included
false
Collection
NuvoFusion
Drain Included
No
CEC Certified
true
Theme
Modern
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Handles Included
true
Sidespray
false
Faucet Holes
5
Showerhead Included
Yes
Low Lead Compliant
false
Faucet Centers
8
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
4.7
Item Weight (lbs)
5.8

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.