Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8140DPL

  • Zoro # G3097187


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8140DPL
Zoro #
G3097187
UPC #
663370583490
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Width (Inch)
14.13
Item Height (Inch)
5.5
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Weight
5.53
Finish
Matte Black
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Item
Tub and Shower Faucet
Flow Rate
6.75 gpm
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout Reach, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
Number of Handles
2
Connection
1/2"-14 NPT
Handle Material
Brass;Porcelain
Number of Holes
4
Collection
Paris
Theme
Modern
Spout Flow Rate (GPM)
6.75
DOE Certified
true
Faucet Holes
4
Handles Included
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Item Weight (lbs)
5.53
CEC Certified
true
Showerhead Included
Yes
Drain Included
No
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Faucet Centers
8

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.