Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8140DX

  • Zoro # G3093714


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Width
13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8140DX
Zoro #
G3093714
UPC #
663370583506
Country of Origin
Taiwan, Province of China

Dimensions

Width
13
Length
7.13
Height
5.5
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Length (Inch)
7.13
Item Height (Inch)
5.5
Item Width (Inch)
13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Weight
5.53
Finish
Matte Black
Features
High quality brass and zinc alloy construction, Non-metallic adjustable showerhead, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Item
Tub and Shower Faucet
Includes
Faucet; Mounting Hardware
ADA Compliant
false
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
Mounting Type
Wall Mount
Number of Holes
4
Number of Handles
2
Handle Material
Brass
CEC Certified
true
Faucet Centers
8
Collection
Concord
Drain Included
No
DOE Certified
true
Handshower Included
No
Item Weight (lbs)
5.53
Faucet Holes
4
Theme
Modern
Low Lead Compliant
false
Handles Included
true
Spout Flow Rate (GPM)
5.8
Handle Style
Cross
Showerhead Included
Yes
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
UPC/CUPC Certified
false

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.