Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8140EFL

  • Zoro # G3105806


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Width
14.38
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8140EFL
Zoro #
G3105806
UPC #
663370583513
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.38
Length
7.13
Height
5.5
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Width (Inch)
14.38
Item Height (Inch)
5.5
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Weight
5.53
Finish
Matte Black
Includes
Faucet; Mounting Hardware
Connection
1/2"-14 NPT
ADA Compliant
true
Number of Handles
2
Mounting Type
Wall Mount
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout Reach, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability, Non-metallic adjustable showerhead
Number of Holes
4
Handle Material
Zinc
Item
Tub and Shower Faucet
Valve Type
Washerless Cartridge
Showerhead Included
Yes
CEC Certified
true
Hose Included
false
Drain Included
No
Low Lead Compliant
false
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
5.53
Handshower Included
No
Faucet Holes
4
Collection
Centurion
Theme
Modern
UPC/CUPC Certified
false
Faucet Centers
8
Prop 65 Label
true
Handle Style
Lever
DOE Certified
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
6.75

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.