Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8140NDL

  • Zoro # G3103259


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
12.88
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8140NDL
Zoro #
G3103259
UPC #
663370583469
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.88
Length
7.13
Height
5.5
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Length (Inch)
7.13
Item Height (Inch)
5.5
Item Width (Inch)
12.88

Details

Material
Brass
Color
Matte Black
Weight
6.87
Finish
Matte Black
Handle Material
Zinc
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Features
Heavy Duty Brass Construction, 7.0 GPM/26.5 LPM Water Flow Rate at 80 PSI, Pressure Balanced Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Faucet valve behind wall included, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Non-metallic adjustable shower head
Mounting Type
Wall Mount
Number of Holes
4
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
6.75
DOE Certified
true
Hose Included
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
CEC Certified
true
Theme
Modern
Showerhead Included
Yes
Handle Style
Lever
Item Weight (lbs)
6.87
Faucet Holes
4
Faucet Centers
8
Collection
NuvoFusion
Sidespray
false
Handles Included
true
UPC/CUPC Certified
false
Prop 65 Label
true

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.