This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount GKB245

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (Discontinued)

Mfr # GKB245
Zoro # G0844656
UPC # 663370238512
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKB245
Zoro #
G0844656
UPC #
663370238512
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Spout: 3"
Face Dia.
Shower: 2-3/8"
Item Length (Inch)
11.68
Item Height (Inch)
7.38
Item Width (Inch)
8

Details

Includes
Internal Valve Hardware
Material
Brass
Item
Tub and Shower Faucet
Features
2-Handle Lever Operation
Flow Rate
6.75 gpm
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2" IPS
Standards
cUPC Certified
Faucet Handle Type
Lever
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
6.09
Faucet Holes
4
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Spout Flow Rate (GPM)
5.8
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Handles Included
true
Showerhead Included
Yes
Pullout Spray
false
Handshower Included
No
Theme
Transitional
CEC Certified
false
Drain Included
No
Collection
Magellan
Handle Style
Lever
DOE Certified
false

Description

GKB245 TubShower Faucet Two Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.