Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB1635T

  • Zoro # G0846686


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4", Spout: 2-9/16"
Mounting Type
Wall Mount
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1635T
Zoro #
G0846686
UPC #
663370026621
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 7-1/8", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Width (Inch)
7
Item Length (Inch)
9.35
Item Height (Inch)
7.13

Details

Material
Brass
Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Handle Material
Metal
Item
Tub and Shower Faucet
Faucet Finish
Oil Rubbed Bronze
Number of Holes
3
ADA Compliant
true
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
1
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Item Weight (lbs)
2.69
Handle Style
Lever
Showerhead Included
Yes
Faucet Holes
3
Theme
Traditional
UPC/CUPC Certified
true
Handles Included
true
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Hose Included
false
Showerhead Flow Rate (GPM)
2
Drain Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
Collection
Magellan
Pullout Spray
false
CEC Certified
true
Handshower Included
No
Low Lead Compliant
false
DOE Certified
true

Description

KB1635T TubShower Faucet Trim Only Fo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.